missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Nor-Lake™ Scientific Undercounter Refrigerator

The NorLake™ Undercounter Refrigerator is versatile, energy-efficient, and comes in a variety of capacities and defrost modes.

Manufacturer:  Nor-Lake™ Scientific NSLR051WMW0

 View more versions of this product

Catalog No. 36-099-3774



Description

Description

These space-saving refrigerators can be placed under the counter or on the benchtop; 22-650-600 can be stacked two high (with optional stacking kit) or left freestanding. Can be built in on three sides.

  • Adjustable temperature control from 2° to 8°C
  • CFC-free refrigerant
  • Foamed-in-place CFC-free high-density polyurethane foam insulation
  • Pull door handle
  • Key door locks
  • Magnetic door gasketing
  • Gray epoxy-coated shelving
  • Base-mounted refrigeration system
  • Air-cooled condensing unit
  • Four 4 in. (10.2cm) or two leveling legs, depending on model
  • White enamel front, door, top, and sides; aluminum interior
  • Galvanized steel back and bottom

Optional features such as digital temperature display, high/low alarm with remote contacts, stacking kit, extra shelves, casters instead of legs, temperature chart recorder and more are available. Contact your Fisher Scientific representative for details.

Order Info

For 115V 60Hz

Compliance

UL/CUL listed; 5.5 cu. ft. model also CEC (California Energy Commission) rated

Warranty

18 months parts and labor, 5 years compressor (US and Canada); 18 months parts (International)

Specifications

Specifications

2°C to 8° C
5 cu. ft.
115 V 60 Hz
60 Hz
NEMA 5-15
CFC-free foamed-in HDPF
1
Undercounter
Yes
49 cm
22.8 in.
58 cm
23 in.
Automatic
27 in.
cUL,UL
142 L
115 V
4.3 A
19.5 x 23 x 22.8 in. (49 x 58 x 58 cm)
R134a
Painted
Steel
19.5 in.
34 in.
86 to 89 cm
1 in. dia. Sensor access
58 cm
Alarms Only
68 cm
Documents
Accessories