missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Nor-Lake™ Scientific Undercounter Refrigerator

Provide energy efficient, convenient, safe and reliable performance for optimal storage temperature environments by choosing a NorLake™ Undercounter Refrigerator.

$5,062.13 - $5,062.13

Specifications

Certifications/Compliance UL
Amperage 1.5A
Capacity 5.2 cu. ft., 147L
Defrost Automatic
Hertz 60Hz
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Dimensions (D x W x H) Interior Dimensions (L x W x H) Exterior Price Quantity  
Catalog Number Mfr. No. Dimensions (D x W x H) Interior Dimensions (L x W x H) Exterior Price Quantity  
22-651-131 Nor-Lake™ Scientific
LR061WWW/0X
18 x 20.75 x 27.5 in. (45 x 51 x 68cm) 25 x 23.5 x 33 in. (62 x 58 x 82cm) Each for $5,062.13
22-651-132 Nor-Lake™ Scientific
LR061WWW/0XD
18 x 20.75 x 27.5 in. (45 x 51 x 68cm) 25 x 23.5 x 32.25 in. (62 x 58 x 81cm) Each for $5,062.13
Specifications

Description

Designed to meet the demanding requirements for a wide range of life science, pharmacy, biological, medical, clinical, and industrial applications.

  • Digital LED display microprocessor temperature controller
  • Audible and visual Hi/Lo temperature alarm
  • Adjustable control range from 2° to +10°C; factory preset at +4°C
  • Continuous product temperature display
  • Sensor access port has 1 in. (2.5cm) dia.
  • Internal fan for stabilized cooling
  • White painted exterior front, door, top and sides
  • Interior liner and interior door panel are white durable vacuum formed poly with seamless rounded corners for easy cleaning
  • Cabinet and door are foamed-in-place with CFC-free high density polyurethane foam insulation
  • Stackable design with optional stacking kit
  • Automatic defrost
  • Cat. No. 22-651-132 is an ADA compliant model

  • R134a refrigerant
  • Pull door handle
  • Door lock with two keys
  • Two adjustable and removable epoxy coated wire shelves
  • Three adjustable door shelves
  • Two front leveling legs
  • 115V 60Hz, 1PH, 1.5A cord and hospital grade plug
  • Base mount refrigeration system
  • Built in on three sides, air intake and exhaust is through the base, top and rear of the unit
  • Compatible with laboratory case work dimensions
  • Air-cooled condensing unit
  • Drain pan evaporation
  • Magnetic door gasket
  • Reversible door
  • Interior light

Order Info

Capacity: 5.2 cu. ft. (147L); 5-15P NEMA plug; 5-15R NEMA receptacle; Overall D x W x H: 25 x 23.5 x 33 in. (62 x 58 x 82cm)

Certifications

UL listed

Warranty

One year (parts).

Description & Specifications

Specifications

UL
5.2 cu. ft., 147L
60Hz
Alarm
1 in. dia. Sensor access
2
115V
1.5A
Automatic
CFC-free foamed-in HDPF
NEMA 5-15
R-134A
2° to 10°C
115V 60Hz