missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Nor-Lake™ Scientific Undercounter Laboratory Freezer

NorLake™ Undercounter Laboratory Freezer are energy-efficient freezers available in manual and automatic defrost modes.

Manufacturer:  Nor-Lake™ Scientific NSLF051WMW0M

 View more versions of this product

Catalog No. 36-099-3772



Description

Description

  • Adjustable temperature control from -20° to -10°C
  • Cabinet and door are foamed in-place with CFC-free high-density polyurethane foam insulation
  • Interior cabinet liner and door panel are smooth aluminum
  • White painted exterior cabinet front, back and sides; exterior cabinet back and bottom are galvanized steel
  • One coated wire shelf
  • Heavy-duty solid door with hinges, pull-door handle and magnetic door gasket
  • Base-mounted refrigeration system
  • Air-cooled condensing unit
  • Centered key door lock with two keys
  • Four 4 in. (10.2cm) legs
  • Automatic defrost and condensate evaporation
  • Air intake and exhaust through the base of the unit for buildup on three sides

Auto defrost freezer features:

  • Digital LED display microprocessor temperature controller
  • Audible and visual high/low temperature alarm
  • Remote alarm contacts
  • Continuous product temperature display
  • Product sensor with glycerin bottle

Order Info

Capacity: 5.9 cu. ft. (167L). Exterior H x W x D: 34–35.25 × 27 × 25 in. (86–90 × 68 × 64cm). For 115V 60Hz. Optional features include: extra shelf, 1 in. dia. sensor access port, casters and levelers in lieu of legs, stainless-steel interior and exterior, temperature chart recorder, and export crating. Contact your Fisher Scientific representative for additional information.

Warranty

18 months parts and labor, 5 years compressor (US and Canada); 18 months parts (International)

Specifications

Specifications

Healthcare
cUL,UL
167 L
115 V
14.9 A
25 x 27 x 35.25 in. (63 x 68.58 x 89.53 cm)
175 lb.
LED
R-404A
White
Undercounter
19.5 in.
35.25 in.
89.53 cm
25 in.
23 in.
Manual
68.58 cm
-10°C to -20°C
5.9 cu. ft.
115 V 60 Hz
60 Hz
NEMA 5-15
19.5 x 23 x 22.8 in. (49.53 x 58.42 x 57.91 cm)
79.37 kg
CFC-free foamed-in HDPF
1
Power cord and plug
Microprocessor
49.53 cm
22.8 in.
57.91 cm
63 cm
58.42 cm
27 in.
Documents