missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Nor-Lake™ Scientific Undercounter Laboratory Freezer

NorLake™ Undercounter Laboratory Freezer are energy-efficient freezers available in manual and automatic defrost modes.

$6,939.02 - $6,939.02

Specifications

Certifications/Compliance cUL,UL
Color White
Amperage 14.9 A
Frequency 60 Hz
Insulation CFC-free foamed-in HDPF
View More Specs

Products 1
Catalog Number Mfr. No. Defrost Dimensions (D x W x H) Interior Dimensions (L x W x H) Exterior Weight (English) Price Quantity  
Catalog Number Mfr. No. Defrost Dimensions (D x W x H) Interior Dimensions (L x W x H) Exterior Weight (English) Price Quantity  
36-099-3772
View Documents
Nor-Lake™ Scientific
NSLF051WMW0M
Manual 19.5 x 23 x 22.8 in. (49.53 x 58.42 x 57.91 cm) 25 x 27 x 35.25 in. (63 x 68.58 x 89.53 cm) 175 lb.
Each for $6,939.02
 
Description

Description

  • Adjustable temperature control from -20° to -10°C
  • Cabinet and door are foamed in-place with CFC-free high-density polyurethane foam insulation
  • Interior cabinet liner and door panel are smooth aluminum
  • White painted exterior cabinet front, back and sides; exterior cabinet back and bottom are galvanized steel
  • One coated wire shelf
  • Heavy-duty solid door with hinges, pull-door handle and magnetic door gasket
  • Base-mounted refrigeration system
  • Air-cooled condensing unit
  • Centered key door lock with two keys
  • Four 4 in. (10.2cm) legs
  • Automatic defrost and condensate evaporation
  • Air intake and exhaust through the base of the unit for buildup on three sides

Auto defrost freezer features:

  • Digital LED display microprocessor temperature controller
  • Audible and visual high/low temperature alarm
  • Remote alarm contacts
  • Continuous product temperature display
  • Product sensor with glycerin bottle

Order Info

Capacity: 5.9 cu. ft. (167L). Exterior H x W x D: 34–35.25 × 27 × 25 in. (86–90 × 68 × 64cm). For 115V 60Hz. Optional features include: extra shelf, 1 in. dia. sensor access port, casters and levelers in lieu of legs, stainless-steel interior and exterior, temperature chart recorder, and export crating. Contact your Fisher Scientific representative for additional information.

Warranty

18 months parts and labor, 5 years compressor (US and Canada); 18 months parts (International)

Specifications

Specifications

cUL,UL
14.9 A
CFC-free foamed-in HDPF
R-404A
-10°C to -20°C
LED
Power cord and plug
Microprocessor
White
60 Hz
NEMA 5-15
1
115 V
115 V 60 Hz
Undercounter
SDS