Please login to your online account to display your discounted pricing

Nor-Lake™ Scientific Tissue Growth Chamber

NorLake™ Tissue Growth Chamber features a four-tiered configuration for added room.

Specifications

Alarm Types Audible and visual high/low air and product temperature
Amperage 15.8A
Capacity 33 cu. ft., 934.45L
Controller Type Microprocessor
Diameter (English) Inside 31 in.
View More Specs
Includes:  (4) Four bulb horizontal fixtures on 4 levels, 1 fixture on each level.
Products
Catalog Number Mfr. No. Model Price Quantity    

22-650-792

 
nor lake inc
NSLC331WSW0IN1
Without humidification CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

22-650-793

 
nor-lake™ scientific
NSLC331WSW0IN1H
With humidification CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Alarm Types Audible and visual high/low air and product temperature
Amperage 15.8A
Capacity 33 cu. ft., 934.45L
Controller Type Microprocessor
Diameter (English) Inside 31 in.
Diameter (English) Outside 35.87 in.
Diameter (Metric) Inside 78cm
Diameter (Metric) Outside 91cm
Hertz 60Hz
Voltage 120V
Display LED
Electrical Requirements 120V 60Hz
Frame Material Galvanized Steel
Height (English) Exterior 88.37 in.
Height (English) Interior 67 in.
Height (Metric) Exterior 224cm
Height (Metric) Interior 170cm
Includes Four bulb horizontal fixtures on 4 levels, 1 fixture on each level
Insulation HDPE Foam
Intensity 145
Material (Internal) Stainless Steel
No. of Casters 4.0
Plug Type NEMA 5-20P
Refrigerant R-134a
Surface Area (English) Up to 15.75
Temperature Range (English) 39.2 to 111.2°F
Temperature Range (Metric) 4 to 44°C
Warranty 18 Months
Width (English) 31.75 in.
Width (English) Interior 27.75 in.
Width (Metric) 80cm
Width (Metric) Interior 70cm

  • Provides up to 15.76 ft.2 of working area, and a usable growth height of 11.5 in. per shelf
  • The removable lamp canopies provide from 45 to 190μmole/M2/sec of light
  • Air flow is provided by the uniform distribution of air through a ceiling plenum
  • The plenum delivers conditioned air evenly throughout the chamber providing maximum uniformity and efficiency