Please login to your online account to display your discounted pricing

Nor-Lake™ Scientific Select™ Warming Cabinet

NorLake™ Select™ Warming Cabinet is designed to meet the demanding requirements for scientific and laboratory research.

Specifications

Certifications/Compliance UL, cUL
Diameter (English) Inside 27.8 in.
Diameter (English) Outside 35.5 in.
Diameter (Metric) Inside 94cm
Diameter (Metric) Outside 90cm
View More Specs
Includes:  Power cord and plug
Products
Catalog Number Mfr. No. Capacity No. of Doors No. of Shelves Weight (English) Price Quantity    

22-650-789

 
nor lake inc
NSWC211SSS/0
21 cu. ft., 595L 1 3 320 lb. CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

22-650-788

 
nor-lake™ scientific
NSWC211SSG/0
21 cu. ft., 595L 1 3 320 lb. CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

22-650-801

 
nor-lake™ scientific
NSWC202SSS0
20 cu. ft., 566L 2 2 365 lb. CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

36-103-1518

 
nor-lake™ scientific
NSWC202SSG0
20 cu. ft., 566L 2 2 365 lb. CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Certifications/Compliance UL, cUL
Diameter (English) Inside 27.8 in.
Diameter (English) Outside 35.5 in.
Diameter (Metric) Inside 94cm
Diameter (Metric) Outside 90cm
Amperage 15A
Height (English) Exterior 74.75 in.
Height (Metric) Exterior 189cm
Hertz 60Hz
Temperature Range (Metric) 32.2 to 71.1°C
Voltage 115V
Width (English) Interior 23.5 in.
Width (Metric) Interior 59cm
Display LCD
Electrical Requirements 115V 60Hz
Hood Material Stainless Steel
Includes Power cord and plug
Insulation CFC free, HDPE Foam
Plug Type 5-15P NEMA plug and 5-15R NEMA receptacle
Shelf Area (English) 12
Shelf Area (Metric) 1.1
Warranty 18 Months
Width (English) 27.5 in.
Width (Metric) 69cm

Advanced engineered design incorporates the latest in cabinet, temperature control and monitoring features. Provides energy efficient, convenient, safe and reliable performance for optimal storage temperature environments necessary for a wide range of life science, pharmacy, biological, medical, clinical and industrial applications.

  • Digital LCD display programmable controller
  • Air sensor with audible and visual High/Low temperature alarm
  • Adjustable temperature control range from 90° to 160°F; Factory set at 160°F
  • Controller configurable in °F or °C
  • Adjustable timer, 24-hour single programmable shutoff
  • Available with one and two glass and stainless-steel doors
  • Remote alarm contacts
  • Two levels of password protection lockout to meet JCAHO standards
  • D x W x H: 35.5 x 27.5 x 74.75 in. (90 x 69 x 189cm)
  • Number of shelves: 3

  • Alarm logging for 100 events including date/time stamp and air temperatures. Stored in non-volatile flash memory
  • Power supply switch
  • Over temperature safety limit switch
  • Door ajar alarm, audible and visual
  • Power failure alarm with battery back-up
  • Stainless-steel cabinet
  • Cabinet foamed-in-place with 2 in. CFC-free high density polyurethane foam insulation
  • Heavy-duty door pivot hinges, pull door handle (full length) and magnetic door gaskets
  • Centered key door lock (2 keys)
  • Four casters (2 locking)
  • Three stainless-steel perforated shelves (adjustable)
  • Streamlined mounted forced air warming system with rear duct optimizes air flow and uniformity

Life science, pharmacy, biological, medical, clinical and industrial applications.

115V, 60Hz, 1PH

UL listed

18 month parts and labor (US and Canada), 18 month parts (International)