missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Nor-Lake™ Scientific Select™ Solid Door Laboratory and Pharmacy Refrigerator, 80 cu. ft.

Advanced engineered design of the NorLake™ Select™ Glass Door Laboratory and Pharmacy Refrigerator incorporates latest in cabinet, refrigeration, temperature control and monitoring features to meet the demanding requirements for scientific and laboratory research.

Specifications

Certifications/Compliance UL, cUL
Amperage 10.4A
Cabinet Material Stainless Steel
Capacity 80 cu. ft., 2200L
Defrost Automatic
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Electrical Requirements Plug Type Price Quantity  
Catalog Number Mfr. No. Electrical Requirements Plug Type Price Quantity  
22-650-724 Accessories Nor Lake Inc
NSSR803WWW/4
208/230V 60Hz NEMA 6-15 N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
22-650-723 Nor-Lake™ Scientific
NSSR803WWW/0
115V 60Hz NEMA 5-15 N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

Nor-Lake Scientific Select Laboratory and Pharmacy Freezers provide energy-efficient, convenient, safe and reliable performance for optimal storage temperature environments necessary for a wide range of life science, pharmacy, biological, medical, clinical, and industrial applications.

Temperature Control and Monitoring Features

  • Digital 4 × 20 character LCD display microprocessor temperature controller
  • Adjustable temperature from 2° to 10°C (factory preset at 4°C)
  • Audible and visual Hi/Lo temperature alarm
  • Remote alarm contacts
  • Continuous product temperature display
  • Three sensor system: two product, one air
  • Door ajar alarm, audible and visual
  • Password protection setpoints and factory settings
  • 100-Event alarm logging
  • Integrated Hi/Lo product temperature alarm test
  • Digital calibration air and product
  • Real-time clock with date and time display
  • Door opening counter with 24 hr. automatic reset
  • Adjustable alarm beep or constant on (ke pad selectable)
  • Condenser/compressor, fan motor, defrost run time monitors
  • Sensor failure alarm

Cabinet and Refrigeration Features

  • Exterior cabinet front, sides and back painted white
  • Exterior cabinet top and bottom galvanized steel
  • Interior cabinet liner painted white
  • Cabinet is foamed-in-place with CFC-free high-density polyurethane foam insulation
  • Self-closing doors with hold open feature
  • Key door lock(s) (two keys)
  • Three coated wire shelves per door section
  • Interior light, switch activated
  • Air-cooled condensing unit
  • Top-mounted forced air refrigeration system
  • Automatic defrost and condensate evaporation

80.0 cu. ft. (2200L) Models:

  • Nine shelves
  • Six casters
  • Interior D x W x H: 30 × 78.5 × 59 in. (76 × 199 × 149cm)
  • Exterior L x W x H: 34.875 × 82.5 × 79.625 in. (88 × 209 × 202cm)
  • Shipping weight: 750 lb. (340kg)

Warranty

24 months parts and labor, 5 year compressor (U.S. and Canada), 18 months parts (International)

Description & Specifications

Specifications

UL, cUL
Stainless Steel
Automatic
30 x 78.5 x 59 in. (76 x 199 x 149cm)
CFC-free foamed-in HDPF
1 in. dia. Sensor access
9.0
Microprocessor
10.4A
80 cu. ft., 2200L
3
34.88 x 82.5 x 79.6 in. (88 x 209 x 202cm)
Alarm
R-134A
2° to 10°C