Learn More
Nor-Lake™ Scientific Select™ Solid Door Laboratory and Pharmacy Refrigerators, 24 cu. ft.
Advanced engineered design of the NorLake™ Select™ Solid Door Laboratory and Pharmacy Refrigerator incorporates latest in cabinet, refrigeration, temperature control and monitoring features to meet the demanding requirements for scientific and laboratory research.
Specifications
Certifications/Compliance | cUL,UL |
---|---|
Amperage | 8.6 A |
Cabinet Material | Stainless Steel |
Defrost | Automatic |
Dimensions (D x W x H) Interior | 30 x 23.5 x 59 in. (76 x 59 x 149 cm) |
Catalog Number | Mfr. No. | Plug Type | Electrical Requirements | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Plug Type | Electrical Requirements | Price | Quantity | ||||
22-650-714
|
Nor-Lake™ Scientific
NSSR241WWW/0 |
NEMA 5-15 | 115 V 60 Hz |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
22-650-715
|
Nor-Lake™ Scientific
NSSR241WWW/4 |
NEMA 6-15 | 230 V 60 Hz |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Nor-Lake Scientific Select Laboratory and Pharmacy Freezers provide energy-efficient, convenient, safe and reliable performance for optimal storage temperature environments necessary for a wide range of life science, pharmacy, biological, medical, clinical, and industrial applications.
Temperature Control and Monitoring Features
- Digital 4 × 20 character LCD display microprocessor temperature controller
- Adjustable temperature from 2° to 10°C (factory preset at 4°C)
- Audible and visual Hi/Lo temperature alarm
- Remote alarm contacts
- Continuous product temperature display
- Three sensor system: two product, one air
- Door ajar alarm, audible and visual
- Password protection setpoints and factory settings
- 100-Event alarm logging
- Integrated Hi/Lo product temperature alarm test
- Digital calibration air and product
- Real-time clock with date and time display
- Door opening counter with 24 hr. automatic reset
- Adjustable alarm beep or constant on (ke pad selectable)
- Condenser/compressor, fan motor, defrost run time monitors
- Sensor failure alarm
Cabinet and Refrigeration Features
- Exterior cabinet front, sides and back painted white
- Exterior cabinet top and bottom galvanized steel
- Interior cabinet liner painted white
- Cabinet is foamed-in-place with CFC-free high-density polyurethane foam insulation
- Self-closing doors with hold open feature
- Key door lock(s) (two keys)
- Three coated wire shelves per door section
- Interior light, switch activated
- Air-cooled condensing unit
- Top-mounted forced air refrigeration system
- Automatic defrost and condensate evaporation
24.0 cu. ft. (600L) Models:
- Three shelves
- Four casters
- Interior D x W x H: 30 × 23.5 × 59 in. (76 × 59 × 149cm)
- Exterior L x W x H: 34.875 × 27,5 × 79.625 in. (88 × 69 × 202cm)
- Shipping weight: 365 lb. (165kg)
Warranty
24 months parts and labor, 5 year compressor (U.S. and Canada), 18 months parts (International)
Specifications
cUL,UL | |
Stainless Steel | |
30 x 23.5 x 59 in. (76 x 59 x 149 cm) | |
CFC-free foamed-in HDPF | |
1 in. dia. Sensor access | |
3 | |
Microprocessor |
8.6 A | |
Automatic | |
34.88 x 27.5 x 79.6 in. (88 x 70 x 202 cm) | |
Alarms Only | |
R134a | |
2°C to 10°C |