Please login to your online account to display your discounted pricing

Nor-Lake™ Scientific Select™ Glass Door Laboratory and Pharmacy Refrigerators, 52 cu. ft.

Advanced engineered design incorporates latest in cabinet, refrigeration, temperature control and monitoring features to meet the demanding requirements for scientific and laboratory research

Specifications

Certifications/Compliance UL
Diameter (English) 6 in.
Diameter (Metric) 15cm
Amperage 10.7A
Cabinet Material Stainless Steel
View More Specs
Products
Catalog Number Mfr. No. Electrical Requirements Hertz Plug Type Voltage Price Quantity    

22-650-732

 
nor-lake™ scientific
NSSR522WWG/0
115V 60Hz 60Hz NEMA 5-15 115V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Certifications/Compliance UL
Diameter (English) 6 in.
Diameter (Metric) 15cm
Amperage 10.7A
Cabinet Material Stainless Steel
Capacity 52 cu. ft., 1400L
Casters Yes
Defrost Automatic
Door Count 2
Dimensions (D x W x H) Interior 30 x 51 x 59 in. (76 x 129.5 x 149cm)
Dimensions (L x W x H) Exterior 35.5 x 55 x 79.6 in. (88 x 139 x 202cm)
Insulation CFC-free foamed-in HDPF
Monitoring Options Alarm
Ports 1 in. dia. Sensor access
Refrigerant R-134A
Shelves 6.0
Shelves 6.0
Temperature Range (Metric) 2° to 10°C
Temperature Sensor Microprocessor
Weight (English) 590 lb.
Weight (Metric) 268kg

Nor-Lake Scientific Select Laboratory and Pharmacy Freezers provide energy-efficient, convenient, safe and reliable performance for optimal storage temperature environments necessary for a wide range of life science, pharmacy, biological, medical, clinical, and industrial applications.

Temperature Control and Monitoring Features

  • Digital 4 × 20 character LCD display microprocessor temperature controller
  • Adjustable temperature from 2° to 10°C (factory preset at 4°C)
  • Audible and visual high/low temperature alarm
  • Remote alarm contacts
  • Continuous product temperature display
  • Three-sensor system: two product, one air
  • Door-ajar alarm, audible and visual
  • Password protection setpoints and factory settings
  • 100-Event alarm logging
  • Integrated high/low product temperature alarm test
  • Digital calibration air and product
  • Real-time clock with date and time display
  • Door opening counter with 24 hr. automatic reset
  • Adjustable alarm beep or constant on (keypad selectable)
  • Condenser/compressor, fan motor, defrost run time monitors
  • Sensor failure alarm

Cabinet and Refrigeration Features

  • Exterior cabinet front, sides and back painted white
  • Exterior cabinet top and bottom galvanized steel
  • Interior cabinet liner and interior door panel painted white
  • Cabinet foamed-in-place with CFC-free high-density polyurethane foam insulation
  • Glass door(s) full size, double pane
  • Heavy-duty door pivot hinges
  • Pull door handle(s)
  • Magnetic door gaskets
  • Centered key door lock(s) (two keys)
  • Four casters on one- and two-door models (two locking); six casters (three locking) on three-door models
  • Three coated wire shelves per door section
  • Interior light, switch activated
  • Air-cooled condensing unit
  • Top-mounted forced air refrigeration system
  • Automatic defrost and condensate evaporation

  • Six shelves
  • Four casters
  • Interior D x W x H†: 30 × 51 × 59 in. (76 × 129 × 149cm)
  • Exterior L x W x H†: 5 × 55 × 79.625 in. (88 × 139 × 202cm)
  • Shipping weight: 590 lb (268kg)

UL listed

24 month parts and labor, 5 year compressor (US and Canada) 18 months parts (International)

† Published interior volume is nominal; usable capacities may be offset by shelves, drawers, blower coils or cabinet protrusions. For specific cabinet dimensions and allowances, or for verification of clearance tolerances, contact your Fisher Scientific Customer Service Representative.