missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Nor-Lake™ Scientific Premier Solid-Door Refrigerators

Choose from different capacities in an energy-efficient refrigerator with the NorLake™ Scientific Premier Solid-Door Refrigerator.

Manufacturer:  Nor-Lake™ Scientific NSPR522WWW0

 View more versions of this product

Catalog No. 36-100-5517

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Digital LED display microprocessor temperature controller
  • Adjustable control range from 2° to 10°C (factory preset at 4°C)
  • High/low audible and visual alarms with remote alarm contacts
  • Continuous product temperature display
  • Product sensor with glycerin bottle
  • Automatic defrost
  • Centered key door locks (two keys)
  • Interior light, switch activated
  • Air-cooled condensing unit
  • Automatic defrost and condensate evaporation
  • Four casters on one- and two-door models (two locking); six casters (three locking) on three-door models
  • 1 in. (2.5cm) dia. sensor access port
  • Power supply switch

Construction

  • Top-mounted forced-air refrigeration system
  • Full-length pull door handle
  • Heavy-duty solid door(s) with pivot hinges and magnetic door gaskets
  • Automatic defrost and condensate evaporation
  • Interior cabinet liner and interior door panel are painted white
  • Exterior cabinet front, sides and back painted white; top and bottom are galvanized steel
  • Cabinet and solid door are foamed in-place with CFC-free high-density polyurethane foam insulation
  • Three coated wire shelves per door section

Order Info

Optional features, including extra shelves, drawers, 2 in. access port, internal electrical outlet, legs, stainless-steel interior/exterior, reverse door hinge, temperature chart recorder, and 4-20ma output, available. Contact your Fisher Scientific representative for more information.

Warranty

18 months parts and labor, 5 years compressor (US and Canada); 18 months parts (International)

Specifications

Specifications

Stainless Steel
Alarms Only
2°C to 10°C
52 cu. ft.
115 V 60 Hz
60 Hz
NEMA 5-15
545 lb.
R134a
15 cm
Microprocessor
30 in.
79.5 in.
202 cm
1 in. dia. Sensor access
129 cm
55 in.
Laboratory and Pharmacy Refrigerator
HDPE
6
cUL,UL
1427 L
115 V
15 A
30 x 51 x 59 in. (76 x 129 x 149 cm)
247 kg
6 in.
Painted
Yes
76 cm
59 in.
149 cm
51 in.
Automatic
139 cm
SDS
Documents