missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Nor-Lake™ Scientific Premier Solid-Door Freezer, 24 cu. ft.

the NorLake™ Premier Solid-Door Freezer offers environmentally friendly storage for laboratories and pharmacies.

Manufacturer:  Nor-Lake™ Scientific NSPF241WWW0

 View more versions of this product

Catalog No. 36-100-5527



Requires : Cord and plug for 230V 50Hz units.

Description

Description

  • Digital LED display microprocessor temperature controller
  • Audible and visual Hi/Lo temperature alarm
  • Adjustable control range from -10° to -25°C (factory preset at -25°C)
  • Remote alarm contacts
  • Continuous product temperature display
  • Product sensor with glycerin bottle
  • Power supply switch
  • Exterior cabinet front, sides and back are painted white
  • Exterior cabinet top and bottom are galvanized steel
  • Interior cabinet liner and interior door panel are painted white
  • Cabinet and solid door are foamed-in-place with CFC-free high-density polyurethane foam insulation
  • Heavy-duty solid door with pivot hinges
  • Full-length pull door handle(s)
  • Magnetic door gaskets
  • Centered key door lock(s) (two keys)
  • Casters
  • Three coated wire shelves per door section
  • Perimeter anti-condensate door frame heater wires
  • Interior light, switch-activated
  • Air-cooled condensing unit
  • Top-mounted forced air refrigeration system
  • Automatic defrost and condensate evaporation

Order Info

Available options include stainless-steel and wire drawers, extra shelf, 1 in. (2.5cm) dia. sensor access port, legs, stainless-steel interior and exteriors, reverse door hinge, temperature chart recorder, 4-20ma output and export crating. Contact your Fisher Scientific representative for more information.

Compliance

UL/CUL listed

Warranty

18-month parts and labor; 5-year compressor (US and Canada); 18-month parts (international)

† Cord and plug not included.

Specifications

Specifications

-10°C to -25°C
24 cu. ft.
115 V 60 Hz
60 Hz
NEMA 5-15
30 x 23.5 x 59 in. (76.2 x 59.7 x 149.9 cm)
170.09 kg
CFC-free foamed-in HDPF
3
Power cord and plug
Microprocessor
76.2 cm
59 in.
149.9 cm
88 cm
59.7 cm
27.5 in.
cUL,UL
680 L
115 V
14.9 A
34.87 x 27.5 x 79.6 in. (88 x 69 x 202 cm)
375 lb.
LED
R-404A
White
Upright
30 in.
79.6 in.
202 cm
34.87 in.
23.5 in.
Automatic
69 cm
Documents