Please login to your online account to display your discounted pricing

Nor-Lake™ Scientific Premier Low-Temperature (-30°C) Freezer

Keeping things at low temperatures is convenient with the NorLake™ Premier Low-Temperature Freezer. This freezer has adjustable temperatures from -30° to -20°C for safe, reliable storage.

Specifications

Certifications/Compliance UL, cUL
Color White
Amperage 14.9A
Defrost Automatic
Hertz 60Hz
View More Specs
Products
Catalog Number Mfr. No. Weight (English) Weight (Metric) Shelves Price Quantity    

22-651-125

 
nor-lake™ scientific
NSXF211WWW/0
485 lb. 219.9kg 3 CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

22-651-126

 
nor-lake™ scientific
NSXF482WWW/0*
750 lb. 340.19kg 6.0 CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Certifications/Compliance UL, cUL
Color White
Amperage 14.9A
Defrost Automatic
Hertz 60Hz
Insulation CFC-free foamed-in HDPF
Plug Type NEMA 5-15
Refrigerant R-404A
Temperature Range (Metric) −20° to −30°C
Voltage 115V
Electrical Requirements 115V 60Hz
Includes Power cord and plug
Temperature Sensor Microprocessor

  • Digital LED display microprocessor temperature controller
  • Remote alarm contacts, and warm and cold audible and visual alarms
  • Adjustable control range from -20°C to -30°C; factory preset at -30°C
  • Perimeter anti-condensate door opening heater wires
  • Continuous product temperature display
  • Product sensor with glycerin bottle
  • Power supply switch
  • Air-cooled condensing unit
  • Automatic defrost and condensate evaporation
  • Perimeter anti-condensate door opening heater wire
  • Interior light, switch activated
  • Centered key-lockable doors (two keys)

Construction

  • Top-mounted refrigeration system
  • Full-length pull door handle(s)
  • Heavy-duty solid door pivot hinges and magnetic door gasket
  • Perimeter anti-condensate door frame heater wires
  • Interior cabinet liner and interior door panel painted white
  • Exterior cabinet front, sides and back painted white; top and bottom are galvanized steel
  • Cabinet and solid door are foamed in-place with CFC-free high-density polyurethane foam insulation
  • Four casters (two locking)
  • Three coated wire shelves per door

For 115/208-230V 60Hz. Optional features, including extra shelves, drawers, 1 in. dia. sensor access port, legs, stainless-steel interior/exterior, storage bins, temperature chart recorder, and 4-20ma output, available. Contact your Fisher Scientific representative for more information.

UL/CUL listed

18 months parts and labor, 5 years compressor (US and Canada); 18 months parts (International)