Learn More
Nor-Lake™ Scientific Premier Glass Door Freezer
NorLake™ Premier Glass Door Freezer provides optimal storage temperature environments necessary for a wide range of life science, pharmacy, biological, medical, clinical and industrial applications.
Specifications
Certifications/Compliance | cUL,UL |
---|---|
Color | White |
Amperage | 14.9 A |
Defrost | Automatic |
Frequency | 60 Hz |
Includes: Power cord and plug
Catalog Number | Mfr. No. | Shelves | Weight (English) | Weight (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Shelves | Weight (English) | Weight (Metric) | Price | Quantity | |||
22-651-127
|
Nor-Lake™ Scientific
NSXF211WWG/0* |
3 | 485 lb. | 219.9 kg |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Digital LED microprocessor temperature controller with Hi/Lo audible and visual alarm
- Audible and visual Hi/Lo alarm, remote alarm contacts
- Continuous product temperature display, product sensor with glycerin bottle, power supply switch
- Exterior cabinet front, sides and back are painted white
- Exterior cabinet top and bottom are galvanized steel, interior cabinet liner painted white
- Cabinet is foamed-in-place with CFC-free high-density polyurethane foam insulation
- Glass door(s), full size, double pane, with anti-condensate heater wires
- Heavy-duty door pivot hinges, centered key door locks (two keys)
- Pull door handle(s)
- Four casters (two locking)
- Three epoxy coated wire shelves per door, perimeter anti-condensate door opening heater wires, magnetic door gasket
- Switch-activated interior light
Order Info
Options include legs in lieu of casters, stainless-steel drawers (eight per door), wire basket drawers (six per door), extra shelf, stainless-steel exterior, stainless-steel interior, 4-20ma output, temperature chart recorder with chart paper, sensor access port (1 in. [2.5cm] dia.), export crating.
Certifications
UL listed
Warranty
18 month parts and labor, 5 year compressor (US and Canada) 18 months parts (International)
Specifications
cUL,UL | |
14.9 A | |
60 Hz | |
NEMA 5-15 | |
-10°C to -25°C | |
115 V 60 Hz | |
Upright | |
LED |
White | |
Automatic | |
CFC-free foamed-in HDPF | |
R-404A | |
115 V | |
Power cord and plug | |
Microprocessor |