missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Nor-Lake™ Scientific Premier Glass Door Freezer

NorLake™ Premier Glass Door Freezer provides optimal storage temperature environments necessary for a wide range of life science, pharmacy, biological, medical, clinical and industrial applications.

Manufacturer:  Nor-Lake™ Scientific NSXF482WWG/0

 View more versions of this product

Catalog No. 22-651-128

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Includes: Power cord and plug

Description

Description

  • Digital LED microprocessor temperature controller with Hi/Lo audible and visual alarm
  • Audible and visual Hi/Lo alarm, remote alarm contacts
  • Continuous product temperature display, product sensor with glycerin bottle, power supply switch
  • Exterior cabinet front, sides and back are painted white
  • Exterior cabinet top and bottom are galvanized steel, interior cabinet liner painted white
  • Cabinet is foamed-in-place with CFC-free high-density polyurethane foam insulation
  • Glass door(s), full size, double pane, with anti-condensate heater wires
  • Heavy-duty door pivot hinges, centered key door locks (two keys)
  • Pull door handle(s)
  • Four casters (two locking)
  • Three epoxy coated wire shelves per door, perimeter anti-condensate door opening heater wires, magnetic door gasket
  • Switch-activated interior light

Order Info

Options include legs in lieu of casters, stainless-steel drawers (eight per door), wire basket drawers (six per door), extra shelf, stainless-steel exterior, stainless-steel interior, 4-20ma output, temperature chart recorder with chart paper, sensor access port (1 in. [2.5cm] dia.), export crating.

Certifications

UL listed

Warranty

18 month parts and labor, 5 year compressor (US and Canada) 18 months parts (International)

Specifications

Specifications

UL, cUL
48 cu. ft.
35.5 x 55 x 81.5 in. (90 x 139 x 207cm)
NEMA 5-15
Upright
115V 60Hz
700 lb.
Microprocessor
30 in.
LED
59 in.
149cm
CFC-free foamed-in HDPF
90cm
6.0
129cm
55 in.
White
1359.21L
30 x 51 x 59 in. (76 x 129 x 149cm)
−10° to −25°C
115V
Power cord and plug
317.51kg
14.9A
76cm
81.5 in.
207cm
60Hz
35.5 in.
R-404A
51 in.
Automatic
139cm
Documents