Please login to your online account to display your discounted pricing

Nor-Lake Scientific™ Plant Growth Chambers

Single tiered configuration

Specifications

Alarm Types Audible and visual high/low air and product temperature
Amperage 15.8A
Capacity 33.1 cu. ft., 937.28L
Controller Type Microprocessor
Diameter (English) Inside 31 in.
View More Specs
Includes:  16 bulb horizontal fixture and 8 vertical bulbs.
Products
Catalog Number Mfr. No. Model Price Quantity    

22-650-791

 
nor lake inc
NSLC331WSW0PGH
With humidification CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

22-650-790

 
nor lake inc
NSLC331WSW0PG
Without humidification CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Alarm Types Audible and visual high/low air and product temperature
Amperage 15.8A
Capacity 33.1 cu. ft., 937.28L
Controller Type Microprocessor
Diameter (English) Inside 31 in.
Diameter (English) Outside 35.87 in.
Diameter (Metric) Inside 78cm
Diameter (Metric) Outside 91cm
Hertz 60Hz
Voltage 115V
Display LED
Electrical Requirements 115V 60Hz
Frame Material Galvanized Steel
Height (English) Exterior 88.37 in.
Height (English) Interior 67 in.
Height (Metric) Exterior 224cm
Height (Metric) Interior 170cm
Includes 16 Bulb horizontal fixture and 8 vertical bulbs
Insulation HDPE Foam
Intensity 600
Material (Internal) Stainless Steel
No. of Casters 4.0
Plug Type NEMA 5-20P
Refrigerant R-134a
Surface Area (English) Up to 15.75
Temperature Range (English) 39.2 to 111.2°F
Temperature Range (Metric) 4 to 44°C
Warranty 18 Months
Width (English) 31.75 in.
Width (English) Interior 27.75 in.
Width (Metric) 80cm
Width (Metric) Interior 70cm

  • Accommodates up to 4.7 ft.2 of working area, and a usable growth height adjustable up to 54.5 in.
  • The removable lamp canopy provides up to 600μmole/M2/sec of light
  • Air flow is provided by the uniform distribution of air through a ceiling plenum
  • The plenum delivers conditioned air evenly throughout the chamber providing maximum uniformity and efficiency