Please login to your online account to display your discounted pricing

Nor-Lake™ Scientific Large-Chamber Incubator

Get more room for your incubation needs. The NorLake™ Large-Chamber Incubator has a 33.0 cu. ft. (934L) chamber and comes with with glass or solid doors.

Specifications

Capacity 33 cu. ft., 934L
Case Material Galvanized Steel top and bottom
Certifications/Compliance UL, cUL, CE
Controller Type Programmable logic microprocessor
Convection Type Large-chamber Incubator
View More Specs
Requires:  Cord and plug for 230V 50Hz models.
Products
Catalog Number Mfr. No. Electrical Requirements Plug Type Price Quantity    

22-650-686

  Accessories
nor-lake™ scientific
NSHI331WSW/0
115V 60Hz 5-15P NEMA plug and 5-15R NEMA receptacle CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

22-650-688

 
nor-lake™ scientific
NSHI331WSG/0
115V 60Hz 5-15P NEMA plug and 5-15R NEMA receptacle CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Capacity 33 cu. ft., 934L
Case Material Galvanized Steel top and bottom
Certifications/Compliance UL, cUL, CE
Controller Type Programmable logic microprocessor
Convection Type Large-chamber Incubator
Diameter (English) Inside 31 in.
Diameter (Metric) Inside 78cm
Amperage 15A
Height (English) Exterior 85.6 in.
Height (English) Interior 67 in.
Height (Metric) Exterior 217cm
Height (Metric) Interior 170cm
Temperature Uniformity ±0.5 at 37°C
Weight (English) 420 lb.
Weight (Metric) 190kg
Width (English) Interior 27.75 in.
Width (Metric) Interior 70cm
Display LCD
Insulation CFC free, HDPE Foam
No. of Shelves 3
Shelf Area (English) 14
Shelf Area (Metric) 1.3
Volume (English) 33 cu. ft.
Volume (Metric) 934L
Warranty 18 Months
Width (English) 31.75 in.
Width (Metric) 80cm

  • Programmable logic microprocessor control
  • LCD display control panel with message center and continuous temperature display
  • Programmable ramp soak feature
  • Adjustable temperature control from +5° above ambient to 70°C on solid-door models, to 60°C on glass-door models
  • Temperature uniformity to ±0.5° at 37°C
  • Air probe with air temperature high/low alarms
  • High/low audible and visual temperature alarms
  • Password protection (setpoints and parameters)
  • 100-event alarm logging, including date/time stamp and product temperatures; stored in nonvolatile flash memory
  • Integrated high/low alarm tests
  • Door-ajar alarm with adjustable delay time period
  • Power-failure alarm
  • Overtemperature safety limit switch
  • Remote alarm contacts

  • Exterior front, sides and back are painted white
  • Full-size door with key lock
  • Stainless-steel interior
  • Three solid stainless-steel shelves
  • Streamlined design optimizes mechanical convection airflow and temperature uniformity
  • Leveling legs
  • Foamed-in-place with CFC-free, high-density polyurethane foam insulation

Options such as extra shelves, access port, humidity pan, RS-485 computer interface, temperature chart recorder, and more are available. Contact your Fisher Scientific representative for more information.

Life science, pharmacy, biological, medical, clinical, and industrial

Exterior H × W × D, 82.75 × 31.75 × 35.875 in. (210 × 81 × 91cm). Crated weight, 420 lb. (191kg).

UL and CUL listed; CE marked

18 months parts and labor, 5 years compressor (US and Canada); 18 months parts (International)

†Cord and plug not included.