Please login to your online account to display your discounted pricing

Nor-Lake™ Scientific Large-Chamber CO2 Incubator

Get more room for your incubation needs. The NorLake™ Large-Chamber CO Incubator has a 33.0 cu. ft. (934L) chamber and comes with with glass or solid doors.

Specifications

Capacity 33 cu. ft., 934L
Certifications/Compliance UL, cUL, CE
Controller Type Microprocessor
Diameter (English) Inside 31 in.
Diameter (Metric) Inside 78cm
View More Specs
Requires: 
  • CO2 tanks and gas regulator
  • Cord and plug for 230V 50Hz models
Products
Catalog Number Mfr. No. Door Style Hertz Voltage Price Quantity    

2899536

 
nor-lake™ scientific
NSHI331WSW/02
One solid door 60Hz 115V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

22-650-692

 
nor-lake™ scientific
NSHI331WSG/02
One glass door 60Hz 115V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Capacity 33 cu. ft., 934L
Certifications/Compliance UL, cUL, CE
Controller Type Microprocessor
Diameter (English) Inside 31 in.
Diameter (Metric) Inside 78cm
Amperage 15A
Chamber Material Stainless Steel
Height (English) Exterior 85.62 in.
Height (English) Interior 67 in.
Height (Metric) Exterior 217cm
Height (Metric) Interior 170cm
Net Weight (Metric) 191kg
Temperature Range (Metric) 5 to 70°C
Width (English) Interior 27.75 in.
Width (Metric) Interior 70cm
Humidity Range 80%
No. of Shelves 3
Range (Concentration) 0 to 20%
Sensor Types IR sensor
Warranty 18 Months
Weight (English) 420 lb.
Width (English) 31.75 in.
Width (Metric) 80cm

  • CO2 range, 0–20%; stability, ±0.1%
  • Inlet pressure, 4–25psi
  • Infrared sensor; CO2 control integrated with programmable logic microprocessor
  • Two CO2 inputs, one output
  • Automatic CO2 tank switchover and shutoff on door opening
  • Humidity pan: 22-gauge stainless steel, 9 qt. capacity, 20 3/4L × 12 3/4W × 2 1/2 in.D
  • LCD display control panel with message center
  • Programmable ramp soak feature
  • Adjustable temperature control from +5° above ambient to 70°C on solid-door models, to 60°C on glass-door models
  • Temperature uniformity to ±0.5° at 37°C
  • Air probe with air temperature high/low alarms
  • High/low audible and visual temperature alarms
  • Password protection (setpoints and parameters)
  • 100-event alarm logging, including date/time stamp and product temperatures; stored in nonvolatile flash memory
  • Integrated high/low alarm tests
  • Door-ajar alarm with adjustable delay time period
  • Power-failure alarm
  • Overtemperature safety limit switch
  • Remote alarm contacts

  • Exterior front, sides and back are painted white
  • Full-size door with key lock
  • Stainless-steel interior
  • Three solid stainless-steel shelves
  • Streamlined design optimizes mechanical convection airflow and temperature uniformity
  • Leveling legs
  • Foamed-in-place with CFC-free, high-density polyurethane foam insulation

Options such as extra shelves, access port, RS-485 computer interface, temperature chart recorder, and more are available. Contact your Fisher Scientific representative for more information.

  • Exterior H × W × D, 82 3/4 × 31 3/4 × 35 7/8 in. (210 × 81 × 91cm)
  • Crated weight, 420 lb. (191kg)

UL/CUL listed; CE marked

18 months parts and labor, 5 years compressor (US and Canada); 18 months parts (International)

†Cord and plug not included.