Please login to your online account to display your discounted pricing

Nor-Lake™ Scientific Incubator Chamber

NorLake™ Incubator Chamber features a four-tiered configuration for added room.

Specifications

Alarm Types Audible and visual high/low air and product temperature
Capacity 33 cu. ft., 934.45L
Controller Type Microprocessor
Diameter (English) Inside 31 in.
Diameter (English) Outside 35.87 in.
View More Specs
Products
Catalog Number Mfr. No. Amperage Price Quantity    

22-650-795

 
nor lake inc
NSLC331WSW01N2H
20A CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

22-650-794

 
nor-lake™ scientific
NSLC331WSW0IN2
15.8A CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Alarm Types Audible and visual high/low air and product temperature
Capacity 33 cu. ft., 934.45L
Controller Type Microprocessor
Diameter (English) Inside 31 in.
Diameter (English) Outside 35.87 in.
Diameter (Metric) Inside 78cm
Diameter (Metric) Outside 91cm
Hertz 60Hz
Voltage 120V
Display LED
Electrical Requirements 120V 60Hz
Frame Material Galvanized Steel
Height (English) Exterior 88.37 in.
Height (English) Interior 67 in.
Height (Metric) Exterior 224cm
Height (Metric) Interior 170cm
Insulation HDPE Foam
Intensity 45 to 190
Material (Internal) Stainless Steel
No. of Casters 4.0
Plug Type NEMA 5-20P
Refrigerant R-134a
Surface Area (English) Up to 15.75
Temperature Range (English) 39.2 to 111.2°F
Temperature Range (Metric) 4 to 44°C
Warranty 18 Months
Width (English) 31.75 in.
Width (English) Interior 27.75 in.
Width (Metric) 80cm
Width (Metric) Interior 70cm

Incubator Chamber

  • Provides up to 15.76 ft2 of working area, and a usable growth height of 11.5 in. per shelf
  • The removable lamp canopies provide from 45 to 190μmole/M2/sec of light
  • Air flow is provided by the uniform distribution of air through a ceiling plenum
  • Includes four bulb horizontal fixtures and eight verticals in four levels
  • The plenum delivers conditioned air evenly throughout the chamber providing maximum uniformity and efficiency
Incubator Chamber with Humidification
  • Humidification model reduces usable available internal floor space by 1.4 ft2
  • Relative humidity is induced by a highly efficient centrifugal atomizer with a sealed motor and low maintenance reservoir
  • Dehumidification is achieved by the use of a separate dehumidification latent coil
  • The humidity controller utilizes a dry capacitance type sensor for rapid response to humidity changes with exceptional accuracy