Please login to your online account to display your discounted pricing

Nor-Lake™ Scientific General Purpose Laboratory Freezer, Upright with Manual Defrost

Add the NorLake™ General Purpose Laboratory Freezer to your lab—available with 3 or 4 white shelves and 5 or 6 full-width fixed door bins.

$4,076.19 - $4,553.30

Specifications

Color White
Amperage 5A
Defrost Manual
Hertz 60Hz
Insulation Polyurethane Foam
View More Specs
Products
Catalog Number Mfr. No. Dimensions (L x W x H) Exterior Includes Price Quantity    

22-650-525

  Accessories
nor-lake™ scientific
LF201WWW/0M
30.5 x 32 x 70.25 in. (77 x 80 x 178cm) 4 evaporator shelves; 5 door bins; 1 sliding storage basket Each for $4,553.30

22-650-527

  Accessories
nor-lake™ scientific
LF161WWW/0M
30.5 x 32 x 64.5 in. (77 x 81 x 164cm) 3 shelves; 5 door bins; 1 sliding storage basket Each for $4,076.19
Description & Specifications

Specifications

Color White
Amperage 5A
Defrost Manual
Hertz 60Hz
Insulation Polyurethane Foam
Refrigerant R-134A
Shelves 5.0
Temperature Range (Metric) −10° to −20°C
Voltage 115V
Electrical Requirements 115V 60Hz
Temperature Sensor Adjustable

  • Operating temperature: -10°C to -20°C
  • Manual defrost
  • Adjustable temperature control
  • One full-access sliding storage basket
  • Lock with pop-out key
  • Interior light
  • Defrost drain
  • Two adjustable leg levelers
  • Automatic door closer
  • White interior, exterior, door and handle
  • Complete cabinet is foamed-in-place with CFC-free high-density polyurethane foam insulation

12 months parts

† Published interior volumes are nominal; usable capacities may be offset by shelves, drawers, blower coils or cabinet protrusions. For specific cabinet dimensions and allowances, or for verification of clearance tolerances, contact your Thermo Fisher Scientific Customer Service Representative.