missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Nor-Lake™ Scientific Nor-Lake™ Scientific Full-Size Plasma Freezers

21 and 48 cu. ft. freezers designed to meet AABB, ANRC, and FDA requirements

Supplier:  Nor-Lake™ Scientific NSBF211WWW/0

Catalog No. 36-101-3682

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Includes: Chart paper

Description

Description

Functions

  • Programmable logic microprocessor controller
  • LCD display control panel and message center, 4x20 characters
  • Continuous display of content temperature
  • Product sensor with glycerin bottle
  • Temperature factory preset at -30°C
  • Temperature chart recorder
  • Air probe with high/low alarms
  • Audible and visual high/low content temperature alarms
  • Two levels of user password protection (setpoints and parameters)
  • 100-event alarm logging including date/time stamp and content temperature (stored in nonvolatile flash memory)
  • Integrated high/low alarm tests
  • Door-ajar alarm with adjustable delay
  • 2 to 10V DC output for product temperature (selectable to air temperature)
  • Digital calibration air and product
  • Real-time clock with date and time display
  • Door opening counter with 24-hour automatic reset
  • Adjustable alarm beep or constant on (keypad selectable)
  • Alarm volume adjustable manually
  • Low battery test switch with buzzer
  • Power failure alarm
  • Remote alarm contacts
  • Separate monitors for condensate/compressor run time, fan run time and defrost heater time

Construction

  • Air-cooled condensing unit
  • Automatic defrost and condensate evaporation
  • Perimeter anti-condesate door frame (temperature selectable) heater wires
  • Centered key door lock (2 keys)
  • 8 solid pullout stainless-steel drawers per door
  • Top-mounted forced-air refrigeration system
  • Interior light, switch activated
  • Full-length pull door handle
  • Cabinet and solid door are foamed-in-place CFC-free high-density polyurethane foam insulation
  • Heavy-duty door pivot hinges and magnetic door gaskets
  • Four casters, two locking
  • 1 in. dia. sensor access port

Optional features include RS-485 (modbus-RTU) computer interface, 4-20ma output, stainless-steel interior and exterior, legs (in lieu of casters), shelf with clips, wire basket drawer (6 per door). Contact your Fisher Scientific representative for more information.

Compliance

UL/CUL listed

Warranty

18 months parts and labor, 5 years compressor (US and Canada); 18 months parts (International)

Specifications

Specifications

22.5 cu. ft.
-30°C
2
Upright
32 x 23.5 x 59 in. (813 x 59 x 149.8 cm)
813 cm
59 in.
149.8 cm
23.5 in.
59 cm
NEMA 5-20
115 V 60 Hz
R-404A
637 L
Microprocessor
cUL, UL
Automatic
32 in.
82.75 in.
210 cm
27.5 in.
70 cm
14.9 A
115 V
60 Hz
SDS
Documents

Documents

Promotions

Promotions