Please login to your online account to display your discounted pricing

Nor-Lake™ Scientific Compact Tabletop All-Refrigerator/Freezers

Design incorporates the latest in cabinet, refrigeration, temperature control and monitoring features

$1,495.87 - $1,495.87

Specifications

Certifications/Compliance UL
Amperage 1.2A
Height (English) Exterior 20.1 in.
Height (Metric) Exterior 51cm
Hertz 60Hz
View More Specs
Products
Catalog Number Mfr. No. Dimensions (D x W x H) Interior Capacity Defrost Price Quantity    

22-651-129

 
nor-lake™ scientific
LR021WWW/0
14.5 x 14.18 x 16.5 in. (37 x 36 x 42cm) 1.6 cu. ft., 45.3L Automatic Each for $1,495.87
Description & Specifications

Specifications

Certifications/Compliance UL
Amperage 1.2A
Height (English) Exterior 20.1 in.
Height (Metric) Exterior 51cm
Hertz 60Hz
Insulation CFC-free
Monitoring Options Alarm
Plug Type NEMA 5-15
Refrigerant R-134A
Shelves 1
Voltage 115V
Width (English) Exterior 17.38 in.
Width (Metric) Exterior 44cm
Electrical Requirements 115V 60Hz

Provides energy efficient, convenient, safe and reliable performance for optimal storage temperature environments necessary for a wide range of life science, pharmacy, biological, medical and clinical and industrial applications.

  • Adjustable temperature control range: 2° to 8°C (refrigerator); -10° to -20°C (freezer)
  • Manual defrost freezer, auto defrost refrigerator
  • Door storage compartments (refrigerator); 1-Piece interior liner (freezer)
  • Front-mounted lock
  • Fully-finished white cabinet
  • Two leveling feets
  • R134a refrigerant
  • One removable wire shelf
  • Reversible door
  • 100% CFC free

Refrigerator:
Capacity: 1.6 cu. ft. (45.3L); Shelf Area: 1.1 sq. ft. (0.1 sq. m); Overall (D x W x H): 19 x 17.38 x 20.18 in. (48 x 44 x 51cm); Electrical Requirements: 115V 60Hz, 1PH, 1.2 Amps; 6 ft. (5-15P) Cord and Plug set; Max. Fuse Size: 15

Freezer:
Capacity: 1.42 cu. ft. (40.2L); Shelf Area: 1 sq. ft. (0.09 sq. m); Overall (D x W x H): 19 x 17.38 x 20.1 in. (48 x 44 x 51cm); Electrical Requirements: 115V 60Hz, 1PH, 1.2 Amps; 6 ft. (5-15P) Cord and Plug set; Max. Fuse Size: 15

UL listed

One year (parts).