missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Nor-Lake™ Scientific Blood Bank Refrigerators
Provides energy efficient, convenient, safe and reliable performance for optimal storage
Manufacturer: Horizon Scientific Inc NSBR241WWG0
Description
- Capacities from 24 to 80 cu. ft.
- Operating temperature 1° to 6°C (factory preset at 4°C)
- Microprocessor controller with 4x20 character LCD digital display control panel with message center
- 100-event alarm logging, including date/time stamp and product temperatures; stored in nonvolatile flash memory
- Two levels of user password protection (setpoints and parameters)
- Audible and visual high/low product temperature; manually adjustable alarm volume
- Door-ajar alarm with adjustable delay time period
- Remote alarm contacts
- Air-temperature probe with high/low alarms
- Power failure alarm
- Integrated high/low alarm tests
- Two content temperature probes with high/low alarms
- Continuous product temperature display
- Two product sensors with glycerin bottles
- Power supply switch
- Temperature chart recorder and chart paper
- 2 to 10VDC output for product temperature (selectable to air temperature)
- Air and product digital calibration
- Real-time clock with date and time display
- Door opening counter with 24-hour automatic reset
- Low battery test switch with buzzer
- Available with one, two, or three glass doors
- Interior cabinet liner and exterior cabinet front, sides and back are painted white; exterior back and bottom are galvanized steel
- Foamed-in-place, high-density CFC-free polyurethane insulation
- Automatic defrost and condensate evaporation
- Condenser/compresser run time, fan motor run time, and defrost heater time monitors
- Heavy-duty doors feature pull-door handles, heavy-duty pivot hinges, center key door locks, and magnetic door gaskets
- Perimeter anti-condensate door grame (temperature selectable) heater wires
- Switch-activated interior lighting
- Air-cooled condensing unit
- Automatic condensate evaporator
- Eight solid stainless-steel drawers per door
- Switch-activated fluorescent interior lighting
- Top-mounted forced air refrigeration system
- Four casters (two locking) on one- and two-door models; six casters (three locking on three-door models
- 1 in. dia. sensor access port
Available options include extra shelves, wire basket drawer, stainless steel interior/exterior, RS-485 communication port, and 4-20ma output. Contact your Fisher Scientific™ representative for more information.
Specifications
Galvanized Steel | |
Upright | |
cUL,UL | |
680 L | |
115 V | |
35.5 x 27.5 x 79.6 in. (90 x 70 x 202 cm) | |
451 lb. | |
LCD | |
18 Months | |
Microprocessor | |
30 cm | |
59 in. | |
150 cm | |
90 cm | |
23.5 in. | |
Automatic | |
70 cm |
CFC-free foamed-in Polyurethane | |
1°C to 6°C | |
24 cu. ft. | |
115 V 60 Hz | |
60 Hz | |
76 x 23.5 x 59 in. (30 x 60 x 150 cm) | |
204.5 kg | |
R134a | |
White | |
76 in. | |
79.6 in. | |
202 cm | |
35.5 in. | |
RS485 | |
60 cm | |
27.5 in. |