missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell™ BioClean Legion™ Latex Cleanroom Gloves

These cleanroom gloves offer comfort and elbow length protection

$535.60 - $551.65

Specifications

Certifications/Compliance ISO Class 5
Color Natural
Length (English) 16 in.
Length (Metric) 40cm
Material Latex, natural rubber
View More Specs

Products 4
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-668-201 View Documents Ansell™
BLA301S
Small Case of 1000 Each for $535.60
 
19-668-202 View Documents Ansell™
BLA302M
Medium Case of 1000 Each for $535.60
 
19-668-203 View Documents Ansell™
BLA303L
Large Case of 1000 Each for $535.60
 
19-668-204 View Documents Ansell™
BLA304XL
X-Large Case of 1000 Each for $551.65
 
Description

Description

  • AQL 1.5
  • 16 in. (400mm) Ambidextrous
  • Elbow Length for extra protection
  • Textured for improved grip
  • Powder-free, beaded cuff
  • Less than 50μg/gram
  • Latex provides excellent flexibility and comfort
  • Processed to ensure ISO Class 5 Compatibility
  • Complies with the requirements of the Glove Standard EN 420:2003, the European Medical Gloves Standard EN 455 (Parts 1, 2 & 3) & EN 374-1, 2 & 3:2003
  • In accordance with ISO 2859
  • Manufactured in a facility holding ISO 9001:2008 and 89/686/EEC Article 11b certifications. Processed in an NEBB certified ISO Class 5 Cleanroom Environment
Specifications

Specifications

ISO Class 5
16 in.
Latex, natural rubber
Beaded/Rolled
Powder-free
Natural
40cm
Non-sterile
Ambidextrous