Please login to your online account to display your discounted pricing

BioClean™ DB Sterile Cleanroom Pouch-Style Mask

Sterile facemask offers breathability and comfort for added protection

$369.78 - $369.78

Specifications

Certifications/Compliance ISO 9001:2000, ISO 2859
Color White
Dimensions (L x W) 4.13 x 12 in. (10.5 x 30.48cm)
Material Polyester
Size Universal
View More Specs
Products
Catalog Number Mfr. No. Construction Includes Price Quantity    

19668005

 
nitritex canada ltd
BDBS
Ultrasonically bonded seams, fully enclosed Plastic Coated soft malleable Steel nosepiece, Spunbond non-woven Polyester outer facing, Meltblown Polyester filter layer, Spunbond non-woven Polyester inner facing, non-latex band Spacer, tubular knitted Polyurethane Spandex™ Yarn headband Headloops Case of 200 Each for $369.78
Description & Specifications

Specifications

Certifications/Compliance ISO 9001:2000, ISO 2859
Color White
Dimensions (L x W) 4.13 x 12 in. (10.5 x 30.48cm)
Material Polyester
Size Universal
Width (English) 12 in.
Width (Metric) 30.48cm
Filter Efficiency 98.2% (PFE), 97.9% (BFE)
Latex Free Yes
Length (English) 4.13 in.
Length (Metric) 10.5cm
Pore Size 0.3 (PFE), 3 (BFE)μ
Sterile Yes
Style Headloop

  •  Gamma Irradiated Sterile Facemask
  • Ultrasonically bonded with Headloop
  • Non-Latex band, Fully enclosed coated malleable aluminium
  • Particle filtration efficiency @ 0.3 micron 98.2%
  • Hydrophobic outer
  • Processed in a Cleanroom environment to ensure Compatibility with ISO Class 4 Operating Conditions
  • In accordance with ISO 2859 Standard Procedures
  • EU GMP Grade A
  • Individually sealed pouches