missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Nicotine ditartrate dihydrate, 98%, ACROS Organics™

Manufacturer:  Thermo Fisher Scientific AC415660500

 View more versions of this product

Catalog No. AC415660500


 

Specifications Description & Specifications

Specifications

Nicotine ditartrate dihydrate
50g
1504589
100.0
Glass bottle
≥97.5% (on dry substance)
2C4H6O6·2H2O
(-)-Nicotine di-(+)-hydrogen tartrate dihydrate
White to very slightly yellow
98%
97.5
Authentic
Fine Crystalline Powder
98%
498.44
5 to 10% (K.F.)

Chemical Identifiers

1504589
100.0
2C4H6O6·2H2O
(-)-Nicotine di-(+)-hydrogen tartrate dihydrate
≥97.5% (on dry substance)
97.5
98%
498.44
Nicotine ditartrate dihydrate, 98%

Safety and Handling

SDS & Safety Documents

GHS H Statement:
Toxic if swallowed.
Toxic to aquatic life with long lasting effects.
Fatal in contact with skin.
Fatal if inhaled.

GHS P Statement:
IF SWALLOWED: Immediately call a POISON CENTER or doctor/physician.
Wear protective gloves/protective clothing/eye protection/face protection.
Remove/Take off immediately all contaminated clothing.
IF ON SKIN: Gently wash with plenty of soap and water.
Immediately call a POISON CENTER or doctor/physician.
IF INHALED: Remove victim to fresh air and keep at rest in a position comfortable for breathing.
Avoid release to the environment.

WARNING: The information provided on this web site was developed in compliance with European Union (EU) regulations and is correct to the best of our knowledge, information and belief at the date of its publication. The information given is designed only as a guide for safe handling and use. It is not to be considered as either a warranty or quality specification.

Danger