Please login to your online account to display your discounted pricing

Nickel-Chromium Wire


For making inoculating needles and loops

Manufacturer: arcor electronic company  BNS22G

 View more versions of this product

Catalog No. 13-095A

  • / Pack of 12 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Temperature (Metric) 1177°C
For Use With (Application) For making inoculating needles and loops
Gauge 22
Temperature (English) 2150°F
Diameter (English) Outer 0.025 in.
Material Nickel Chromium
Quantity 12 Pk.
Diameter (Metric) Outer 0.64mm
Product Type Nickel Chromium Wire