missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Humboldt Nickel-Chromium Triangles
$7.31 - $7.31
Specifications
Gauge | 14g |
---|---|
Material | Nickel Chromium Alloy |
Product Type | Triangle |
Shape | Round |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity | ||||
15-260A
|
Humboldt
HUMH24000 |
1.5 in. | 3.8cm |
Each for $7.31
|
|
Description
Use with platinum crucibles. Resist oxidation and will not contaminate platinum. 80-20 nickel-chromium alloy, contains no iron.
Specifications
14g | |
Nickel Chromium Alloy | |
Triangle | |
Round |