Please login to your online account to display your discounted pricing

Newtex™ Zetex™ Heat Resistant Mitts


Provide protection in temperatures to 1000°F and to 2000°F

Manufacturer: newtex industries inc  2100030

 View more versions of this product

Catalog No. 11-392-10

  • / Pair
  • / Case of 24 Pair
 

Description & Specifications

Specifications

Material Fiberglass
Material Kevlar™
Description Kevlar™ Fiberglass Fabric
Length (Metric) 27.94cm
Length (English) 11 in.
For Use With (Application) Foundries and casting operations, welding and hot works operations; glass and ceramic plants production, power generation; petrochemical and refining, laboratory and testing facilities
Temperature (English) Max. 1000°F
Liner Material Wool
Coating Material None
Temperature (Metric) Max 537.7°C