Please login to your online account to display your discounted pricing

Newtex™ Zetex™ Heat Resistant Mitts


Provide protection in temperatures to 1000°F and to 2000°F

Manufacturer: newtex industries inc  2100038

 View more versions of this product

Catalog No. 11-392-56

  • / Case of 12 Pair
 

Description & Specifications

Specifications

Material Fiberglass
Material Kevlar™
Length (Metric) 35.56cm
Description Kevlar™ Fiberglass Fabric
Length (English) 14 in.
Liner Material Wool
Temperature (Metric) Max 537.7°C
For Use With (Application) Foundries and casting operations, welding and hot works operations; glass and ceramic plants production, power generation; petrochemical and refining, laboratory and testing facilities
Temperature (English) Max. 2000°F
Coating Material Vermiculite