Please login to your online account to display your discounted pricing

Newtex™ Zetex™ Heat Resistant Mitts


Provide protection in temperatures to 1000°F and to 2000°F

Manufacturer: newtex industries inc  2100037

 View more versions of this product

Catalog No. 11-392-55

  • / Case of 48 Pair
 

Description & Specifications

Specifications

For Use With (Application) Foundries and casting operations, welding and hot works operations; glass and ceramic plants production, power generation; petrochemical and refining, laboratory and testing facilities
Length (English) 11 in.
Length (Metric) 27.94cm
Material Kevlar™ Fiberglass Fabric
Liner Material Wool
Temperature (English) Max. 2000°F
Temperature (Metric) Max 537.7°C
Coating Material Vermiculite