missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Newport Industrial Polyurethane Chair Chrome - Desk Height with Seat Tilt and Casters in Polyurethane
Newport Polyurethane Chair in Chrome is height adjustable for 31 in. work surfaces and features ergonomic adjustments, handle in the back rest, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.
$1008.76 - $1008.76
Specifications
Adjustable | Yes |
---|---|
Adjustable (Height) | 17.75 to 23 in. |
Diameter (English) | 27 in. |
Finish | Chrome |
Frame Material | Cast-aluminum |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
S38743
|
Fisherbrand™
91874PTCAB |
Black |
Each for $1,008.76
|
|
|||||
Description
- Adjustable from 17.75 to 23 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- Built in handle for ease of movement
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Yes | |
27 in. | |
Cast-aluminum | |
300 lb. | |
Desk Height | |
32 lb. | |
No | |
Yes | |
No | |
Polypropylene |
17.75 to 23 in. | |
Chrome | |
Pneumatic | |
136 kg | |
15 year parts, lifetime on pneumatic lift | |
14.52 kg | |
Yes | |
No | |
Yes |