missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
NewPath Learning™ Safety Flip Chart
Mounted on a sturdy easel.
$109.62 - $109.62
Specifications
Certifications/Compliance | Academic Standard for California, Florida, National, New York, Texas |
---|---|
Material | Laminated |
Product Type | Curriculum Mastery Flip Chart Set |
Catalog Number | Mfr. No. | Grade | Includes | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Grade | Includes | Price | Quantity | ||||
S01890
|
NewPath Learning™
346014 |
6 to 8 | The cell, meiosis, cellular reproduction, mendelian genetics, genes and heredity, how genes work, human genetic disorders, stem cells, genetic testing, modern genetics |
Each for $109.62
|
|
Description
- 10 double-sided, laminated 12 × 18 in. (30.5 × 45.7cm) charts
- Side 1 features colorful, graphic overview of product
- Side 2 serves as “write-on/wipe-off” activity chart featuring questions, labeling exercises, vocabulary review and more
- Activity Guide features black-line copy-masters and exercises
Lab safety:
Safety Symbols and Labels; Personal Protective Equipment; Safety in the Lab; Hygiene Practices in the Lab; Chemical Exposure; Chemical Handling; Eye Safety; Chemical Spills; Bloodborne Pathogens Safety; Biological Safety
Specifications
Academic Standard for California, Florida, National, New York, Texas | |
Laminated | |
Curriculum Mastery Flip Chart Set |