missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Rubbermaid™ Heavy-Duty Tray-Shelf Carts
For transporting materials, supplies and heavy loads
$434.72 - $434.72
Specifications
No. of Shelves | 2 |
---|---|
Width (English) | 17.88 in. |
For Use With (Application) | Transporting materials, supplies and heavy loads in almost any environment |
Height (Metric) | 84.5cm |
Length (English) | 39 in. |
Catalog Number | Mfr. No. | Color | Height (English) | Includes | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Height (English) | Includes | Price | Quantity | |||
19-166-523
|
Rubbermaid™
450088BLK |
Black | 33.25 in. | Ergonomically push handle, molded-in customizable fittings, 2 lipped tray-shelf, rounded corners, 4 in. large nonmarking swivel casters, molded-in storage compartments, holsters, hooks and notches |
Each for $434.72
|
|
Description
- Ergonomically designed push handle for optimum hand placement and push height, improving control and worker safety
- Molded-in storage compartments, holsters, hooks and notches
- Molded-in customizable fittings
- High density structural resin construction
- Easy-access bottom shelf
- Capacity: 226.8kg (500 lb.)
- Dimensions: 99.1L × 45.4W × 84.5cmH (3.2 × 1.5 × 2.8 ft.)(
Specifications
2 | |
Transporting materials, supplies and heavy loads in almost any environment | |
39 in. | |
500 lb. | |
PP (Polypropylene) | |
45.4cm |
17.88 in. | |
84.5cm | |
99.1cm | |
227kg | |
Small |