missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Rubbermaid™ Heavy-Duty Tray-Shelf Cart

Use a Heavy-Duty Tray-Shelf Cart for transporting materials, supplies and heavy loads.

Supplier:  Rubbermaid™ 450088BLK

Catalog No. 19-166-523



Description

Description

  • Ergonomically designed push handle for optimum hand placement and push height, improving control and worker safety
  • Molded-in storage compartments, holsters, hooks and notches
  • Molded-in customizable fittings
  • High density structural resin construction
  • Easy-access bottom shelf
  • Capacity: 226.8kg (500 lb.)
  • Dimensions: 99.1L × 45.4W × 84.5cmH (3.2 × 1.5 × 2.8 ft.)(

Specifications

Specifications

Heavy-duty Utility Cart
39 x 17.88 x 33.25 in. (99.1 x 45.4 x 84.5 cm)
33.25 in.
Ergonomically push handle, molded-in customizable fittings, 2 lipped tray-shelf, rounded corners, 4 in. large nonmarking swivel casters, molded-in storage compartments, holsters, hooks and notches
99.1 cm
227 kg
2
17.88 in.
Black
Transporting materials, supplies and heavy loads in almost any environment
84.5 cm
39 in.
500 lb.
Polypropylene
Small
45.4 cm
SDS
Documents

Documents

Promotions

Promotions