Please login to your online account to display your discounted pricing

Eppendorf™ Scientific Excella™ E25/E25R Temperature-Controlled Console Shakers Package


Incubating or refrigerated shakers handle flasks up to 6L

Manufacturer: eppendorf™  M13530010

 View more versions of this product

Catalog No. M1353-0010

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Length (Metric) Platform 45.72cm
Model Excella E25
Width (English) Platform 50 in.
Depth (English) 31 in.
Depth (Metric) 78.7cm
Height (English) 42 in.
Height (Metric) 106.6cm
Includes Universal platform
Length (English) 18 in.
Length (Metric) 457mm
Speed 50 to 400rpm
Weight (English) 420 lb.
Weight (Metric) 190.5kg
Width (English) 30 in.
Width (Metric) 127cm
Dimensions (L x W x H) 18 x 30 x 42 in. (457 x 127 x 106.6cm)
Electrical Requirements 115V 60Hz
Hertz 60Hz
Length (English) Platform 18 in.
Orbit 1 in.
Temperature Range (English) 44.6 to 140°F
Temperature Range (Metric) 7 to 60°C
Voltage 115V
Width (Metric) Platform 76.2cm