Please login to your online account to display your discounted pricing

Eppendorf™ Scientific Excella™ E25/E25R Temperature-Controlled Console Shakers Package

Incubating or refrigerated shakers handle flasks up to 6L

Specifications

Depth (English) 31 in.
Depth (Metric) 78.7cm
Dimensions (L x W x H) 18 x 30 x 42 in. (457 x 127 x 106.6cm)
Hertz 60Hz
Length (English) Platform 18 in.
View More Specs
Includes:  Universal platform.
Products
Catalog Number Mfr. No. Weight (English) Model Temperature Range (English) Price Quantity    

M1353-0010

 
eppendorf™
M13530010
420 lb. Excella E25 44.6 to 140°F CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

M1353-0014

 
eppendorf™
M13530014
450 lb. Excella E25R -59 to 140°F CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Depth (English) 31 in.
Depth (Metric) 78.7cm
Dimensions (L x W x H) 18 x 30 x 42 in. (457 x 127 x 106.6cm)
Hertz 60Hz
Length (English) Platform 18 in.
Length (Metric) Platform 45.72cm
Orbit 1 in.
Voltage 115V
Width (English) Platform 50 in.
Width (Metric) Platform 76.2cm
Electrical Requirements 115V 60Hz
Includes Universal platform
Speed 50 to 400rpm

Features

  • For flasks from 50mL to 6L
  • Shaking Range/Control: 50 to 400rpm, ±2rpm
  • Shaking Motion: Circular orbit, 1 in. dia. (2.54cm)
  • Timer: 0.1 to 99.9 hours
  • Speed, timer and temperature alarms
  • High-velocity air circulation system accurately maintains temperature within ±0.25°C
  • Adjustable feet absorb vibrations to stabilize workload and prevent creeping
  • Shake test tubes from 8 to 30mm diameter in adjustable-angle platform (14-285-698, sold separately)
  • Accommodate flasks on dedicated flask or universal platforms (sold separately)

  • Dependable and affordable shakers for reproducible cell growth
  • Available in four incubating and four refrigerated models—all featuring a heavy-duty drive and cool-running motor for long life and quiet operation under heavier loads and higher speeds.
  • Intuitive, spill-proof keypad allows easy input of parameters
  • 0.56 in. (1.4cm) LED display shows running conditions and diagnostics (all models except E1)
  • UniCentric™ drive and brushless DC motor ensure quiet, vibration-free operation
  • Versatile—use same accessories as other New Brunswick Scientific shakers

Incubator Shaker Model E25

  • Temperature Range: 7° above ambient to 60°C (140°F)
  • Net weight: 420 lb. (190kg)
Refrigerated Shaker Model E25R
  • Temperature Range: 15°C below ambient to 60°C (140°F)
  • CFC-free refrigeration
  • Net weight: 450 lb. (204kg)

Dimensions, Platform: 30W × 18 in. H (76 × 46cm); Chamber: 33.5D × 23W × 19 in. H (85 × 58 × 48cm); Overall: 50 × 30.5 × 41.75 in. H (127 × 77 × 85cm); For 120V 60Hz; Trays and racks sold separately.

UL listed. CSA approved. CE marked.

Two years on parts and labor

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.