Please login to your online account to display your discounted pricing

Eppendorf™ Scientific Excella™ E24/E24R Temperature-Controlled Benchtop Shakers Package


Incubating or refrigerated units accept vessels up to 2.8L

Manufacturer: eppendorf™  M13520014

 View more versions of this product

Catalog No. M1352-0014

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Includes Universal platform
Orbit 0.75 in.
Width (Metric) Platform 45.72cm
Width (English) Platform 18 in.
Length (English) Platform 18 in.
Temperature Range (Metric) 15 to 60°C
Speed 50 to 400rpm
Temperature Range (English) 59 to 140°F
Voltage 120/100V
Length (Metric) Platform 45.72cm
Model Excella E24R