missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ I-24R Refrigerating/Incubator Shakers
Choice of benchtop or floor models, all with advanced features for consistent, reproducible results
Specifications
Depth (English) | 30 in. |
---|---|
Depth (English) Interior | 18 in. |
Depth (Metric) | 76.2cm |
Depth (Metric) Interior | 45.7cm |
Width (English) Platform | 18 in. |
Requires: Platform or tray (sold separately)
Catalog Number | Mfr. No. | Orbit | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Orbit | Price | Quantity | |||||
14-285-850
|
Eppendorf™
M13440004 |
0.75 in. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14-285-851
|
Eppendorf™
M13440014 |
1 in. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Refrigeration available on select models.
Operating Features
- Tactile keypad for setting speed, temperature or time
- High-visibility 3/8 in. digital LED display with panel lights indicating active mode and function
- Microprocessor with self-correcting Proportional/Integral feedback precisely regulates speed, temperature and run time
- Feedback control maintains desired operating settings if conditions deviate from setpoints
- Timer: 0.1 to 99.9 hours or continuous operation
- Auto Restart retains current setting in memory
- Triple-eccentric Gyrotory™ drive delivers years of dependable service
- Heavy-duty DC solid-state brushless motor with nine precision-fitted ball bearings
- Counterbalanced mechanism delivers smooth, uniform motion
- Soft start-up prevents spillage from flasks and tubes
- Cast-iron base
Safety Features
- Acceleration/deceleration circuit prevents sudden starts and stops
- Speed-limiting sensor slows agitation to safe speed when overload or imbalance is detected
- Cutout switch stops agitation when lid is opened
- Thermostat fail-safe shuts off heater if high temperature limit is exceeded
- Audible/visual alarms alert operator to expired time and to deviations from temperature (±0.1°C) and speed (±5rpm) setpoints
Benchtop Model I-24
- Accommodates flasks up to 2800mL
- Shaking speed range: 25 to 500rpm with ±1rpm control
- Circular shaking motion of 0.75 in. dia. (19mm) or 1.75 in. (2.54cm)
- Incubating or Incubating/Refrigerated models
- Programmable timer: 0.1 to 99.9 hours
- Large-capacity blower ensures uniform temperature throughout the chamber Requires 18 × 18 in. platform (order separately)
- Accepts flasks up to 6L
- Circular shaking orbit of 1 in. (25.4mm) powered by 1/8hp motor
- Lid with 11 × 17 in. (28 × 43cm) window Foot pedal opens lid
- Identical to Model I2500, but with refrigeration
- Temperature range: 15° below ambient (with a minimum setpoint of 4°C) to 60°C
Order Info
All accessories (platforms, racks, trays, and clamps) sold separately.
Certifications
UL listed. CSA approved. CE marked.
Warranty
Two years on parts and labor
Specifications
30 in. | |
76.2cm | |
18 in. | |
120V 50/60Hz | |
60.9cm | |
71cm | |
180 lb. | |
22 in. |
18 in. | |
45.7cm | |
45.7cm | |
24 in. | |
28 in. | |
25 to 500rpm | |
81.6kg | |
55.8cm |