missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Neutec Group Poly Stainer
Programmable microbiology and histology staining instrument provides rapid, reproducible results
Manufacturer: Neutec Group NT5301
Includes: One slide basket, four plastic containers with lids
Description
The Poly Stainer can automate just about any manual staining process. Some examples are: Gram stain, Acid Fast, Trichrome, Wright's stain, Reticulocyte stain, Bone Marrow staining, Gram Positive, Gram Negative
- Unit is comprised of four staining chambers, a rinsing chamber, and a drying chamber
- Stainless-steel container holder can be easily removed and cleaned
- No risk to the electronic components due to their elevated position
- Optional quick drain system empties the water bath to prevent overflow
- Ten programs option each with 10 different positions
- 20 slides capacity per basket
Order Info
For 115VAC 60Hz, 250W; L x W x H: 27.6 × 17.3 × 15.7 in. (70 × 44 × 40cm)
Specifications
115VAC 60Hz | |
20 | |
40cm | |
70cm | |
115VAC | |
One slide basket, four plastic containers with lids |
Neutec™ Poly Stainer | |
15.7 in. | |
27.6 in. | |
17.3 in. | |
60Hz |