Please login to your online account to display your discounted pricing

Neutec™ Flash and Grow™ Automatic Colony Counter

Modular instrument can be upgraded at any time to fit the level of automation, security, and features required

Specifications

Certifications/Compliance GLP, FDA 21 CFR Part 11
For Use With (Application) Drug development and production, food and milk testing, environmental monitoring and public health
Height (English) 14 in.
Height (Metric) 35.5 cm
Width (English) 7 in.
View More Specs
Products
Catalog Number Mfr. No. Depth (English) Depth (Metric) Price Quantity    

14-910-311

 
neutec group inc
NT6010
8.6 in. 22cm CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

14-910-312

 
neutec group inc
90006017
9.25 in. 26cm CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Certifications/Compliance GLP, FDA 21 CFR Part 11
For Use With (Application) Drug development and production, food and milk testing, environmental monitoring and public health
Height (English) 14 in.
Height (Metric) 35.5 cm
Width (English) 7 in.
Width (Metric) 17.7cm

Combines sophisticated image processing and analysis with an innovative camera and light source to provide fast, accurate counts of bacterial and mammalian colonies for a wide range of applications. Available in several configurations to meet specific applications.

  • Automatic counting of pour, spread, and spiral plates; filters, 3M™ Petrifilm™ with a single button in 1 sec.
  • Small footprint
  • Advanced colony separation and classification technique options
  • Data transfer to MS Excel, MS Access, and Oracle
  • LED lighting ensures optimum contrast between colonies and substrate
  • High resolution digital camera relays a live image of the sample to the computer screen
  • Designed to comply with GLP and FDA 21 CFR Part 11
  • Robotic-capable when connected to plate handler (contact customer service for more information).

Advanced module

  • Provides customization of colony discrimination to cope with particles and to guarantee accurate counts based on size, sensitivity, shape, and color
  • Recommended upgrade for labs involved in a repetitive activity with a need for pre-defined programs
Zone sizing
  • Identifies antibiotic disks and zone size around each disk, recording the correspondent diameter
  • Reads up to eight disk plates in seconds, achieving throughputs of hundreds of plates in an hour
  • Requires upgrade to Advanced module

Drug development and production; Food and milk testing, Environmental monitoring and public health

W × D × H: 7 × 9.25 × 14 in. (17 × 26 × 23cm)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.