missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eisco™ NeuLog™ Hand Dynamometer Logger Sensor

Measures the pressing force on the gripping hand.

Manufacturer:  Eisco™ NUL237

Catalog No. S9824314ND



Description

Description

  • Includes a hand-held unit with a built-in strain gauge
  • Duration: 1 second to 31 days
  • Range: 0 to 500N; 0 to 112 lb.; 0 to 50kg
  • Resolution: 0.01N; 0.01 lb.; 0.01kg
  • Rate: 100 S/sec.
  • Requires connection hardware, sold separately

Specifications

Specifications

3+
9 x 6 x 3 in. (30.48 x 15.24 x 7.62cm)
3 in.
Hand dynamometer logger sensor, hand dynamometer Metal grip attachment, guide
30.48cm
0.01 N
6 in.
ISO 9001
Measures the pressing force on the gripping hand
7.62cm
9 in.
0 to 500 N
Hand Dynamometer Sensor
15.24cm
SDS
Documents