missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ohaus™ Navigator™ Portable Balance

Rugged, multi-purpose balances for a wide range of general weighing applications

Manufacturer:  Ohaus™ 30456419*

 View more versions of this product

Catalog No. 01922214



Description

Description

  • Designed for a range of essential weighing applications
  • The Navigator™ offers accuracy and repeatability
  • Competitive pricepoint, making it a valuable tool in lab, industrial, and education settings
  • Specifications

    Specifications

    Square 9.1 × 6.9 in. pan
    AC or battery
    1 g
    ABS housing, stainless steel pan, transportation lock, menu and calibration lockswitch, slip-resistant and adjustable feet, leveling bubble, mechanicaland software overload/underload protection, stability indicator, low battery indicator, auto shut-off, user-selectable print options, user-selectablecommunication settings
    NVT6200
    1 second
    250 mm
    6200 g
    4 C
    Product Safety: IEC/EN 61010-1,Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic environments; FCC Part 15 Class B; Canada ICES-003, CE; RCM
    74 mm
    230 mm
    ABS Plastic
    1 kg
    110/120 V
    Backlit LCD
    Documents