missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Natural Polypropylene Jars with White Polypropylene Unlined Cap

Ideal for storing and collecting specimens and lab supplies. Fisherbrand™ Natural Polypropylene Jars with White Polypropylene Unlined Cap are translucent and durable.

Manufacturer:  Fisherbrand™ ALP263495

 View more versions of this product

Catalog No. 02-912-027A


 

Includes: Polypropylene unlined cap

Specifications

Description

Natural PP Jar with white Polypropylene Unlined Cap32oz., 960mL; 120-400; 24/Cs.

  • Features wide neck and straight sides to facilitate easy recovery of contents
  • Polypropylene material offers greater tolerance to high temperatures than HDPE and better contact clarity
Description & Specifications

Specifications

960mL
Polypropylene
Polypropylene
Jar, Straight Sided
Unlined
120-400
Screw
32 oz.
Natural
24/Cs.
White
Wide
Straight Sided Jar