missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Natural LDPE Boston Round Bottles Black with Phenolic PolyCone Lined Cap

Ideal solution for liquid sample handling in a squeezable bottle. Fisherbrand™ Natural LDPE Boston Round Bottles Black with Phenolic PolyCone Lined Cap are unbreakable and more resistant to stress cracking than HDPE bottles.

Manufacturer:  Fisherbrand™ ALP263425

 View more versions of this product

Catalog No. 02-911-909A


 

Includes: Phenolic PE Cone lined cap

Specifications

Description

Natural LDPE Boston Round With black Phenolic PE Cone lined cap attached; 16 oz., 480mL; 28-400; 24/Cs.

  • Bottles retain their impact strength at very low temperatures
  • Caps form an tight seal and offer a good chemical barrier
  • Liner molds itself around the sealing areas of the finish as the cap is screwed on, virtually eliminating leakage, evaporation, contamination, binding and backing off
Description & Specifications

Specifications

480mL
Phenolic
LDPE
Bottle, Boston Round
PolyCone
28-400
Screw
16 oz.
Natural
24/Cs.
Black
Narrow
Round