Please login to your online account to display your discounted pricing

Fisherbrand™ Natural LDPE Boston Round Bottles Black with Phenolic PolyCone Lined Cap


Ideal solution for liquid sample handling in a squeezable bottle. Fisherbrand™ Natural LDPE Boston Round Bottles Black with Phenolic PolyCone Lined Cap are unbreakable and more resistant to stress cracking than HDPE bottles.

Manufacturer: fisherbrand™  ALP263427

 View more versions of this product

Phenolic PE Cone lined cap

Catalog No. 02-912-015A

  • / Case of 48 Each
 

Description & Specifications

Specifications

Closure Color Black
Type Boston Round Bottle
Closure Type Screw
Liner Material PolyCone
Mouth Narrow
Neck Finish 18-410
Shape Round
Capacity (Metric) 30mL
Material LDPE
Quantity 48/Cs.
Closure Material Phenolic
Color Natural
Capacity (English) 1 oz.

  • Bottles retain their impact strength at very low temperatures
  • Caps form an tight seal and offer a good chemical barrier
  • Liner molds itself around the sealing areas of the finish as the cap is screwed on, virtually eliminating leakage, evaporation, contamination, binding and backing off