missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Natural HDPE Wide Mouth Round Bottles with White Polypropylene PE Foam Cap

Suggested for use with water based chemicals and some food products. Fisherbrand™ Natural HDPE Wide-Mouth Round Bottles with White Polypropylene PE Foam Lined Cap feature a wide opening making them ideal for solids.

Manufacturer:  Fisherbrand™ ALP263547

 View more versions of this product

Catalog No. 02-912-030A



Includes: Polypropylene PE Foam lined cap

Description

Description

Natural HDPE Wide Mouth Round Bottles are ideal for general lab use with solids and powders. These HDPE (high-density polyethylene) bottles provide an excellent moisture barrier, are translucent, and are impact resistant. These bottles are ideal for high-speed filling, demanding pharmaceutical specifications and the rough handling of interstate shipping. Available in tall style in 32oz size. Standard style available in a wide range of sizes, from 1oz to 128oz.

  • Translucent bottles allow limited viewing of contents
  • Provides moisture barrier and are impact resistant
Specifications

Specifications

500mL
Polypropylene
HDPE, HDPE
Bottle, Wide Mouth Round, Wide Mouth Round Bottle
PE Foam
53-400
Screw
16 oz.
Natural, Natural
24/Cs.
White
Wide
Round
Documents