Please login to your online account to display your discounted pricing

Fisherbrand™ Natural HDPE Wide-Mouth Round Bottles with White Polypropylene PE Foam Lined Caps


Suggested for use with water based chemicals and some food products. Fisherbrand™ Natural HDPE Wide-Mouth Round Bottles with White Polypropylene PE Foam Lined Cap feature a wide opening making them ideal for solids.

Manufacturer: fisherbrand™  ALP263542

 View more versions of this product

Polypropylene PE Foam lined cap

Catalog No. 02-912-104A

  • / Case of 1650 Each
 

Description & Specifications

Specifications

Product Type Wide Mouth Round Bottle
Color Natural
Shape Round
Closure Color White
Capacity (English) 1 oz.
Liner Material PE Foam
Closure Material Polypropylene
Neck Finish 28-400
Closure Type Screw
Capacity (Metric) 30mL
Mouth Wide
Quantity 1650/Cs.
Material HDPE

  • Translucent bottles allow limited viewing of contents
  • Provides moisture barrier and are impact resistant