Please login to your online account to display your discounted pricing

Fisherbrand™ Natural HDPE Wide-Mouth Round Bottles with White Polypropylene PE Foam Lined Caps


Suggested for use with water based chemicals and some food products. Fisherbrand™ Natural HDPE Wide-Mouth Round Bottles with White Polypropylene PE Foam Lined Cap feature a wide opening making them ideal for solids.

Manufacturer: fisherbrand™  ALP263549

 View more versions of this product

Polypropylene PE Foam lined cap

Catalog No. 02-912-031A

  • / Case of 48 Each
 

Description & Specifications

Specifications

Closure Color White
Type Wide Mouth Round Bottle
Shape Round
Neck Finish 33-400
Closure Type Screw
Mouth Wide
Liner Material PE Foam
Capacity (Metric) 60mL
Closure Material Polypropylene
Color Natural
Quantity 48/Cs.
Material HDPE
Capacity (English) 2 oz.

  • Translucent bottles allow limited viewing of contents
  • Provides moisture barrier and are impact resistant