Please login to your online account to display your discounted pricing

Fisherbrand™ Natural HDPE Wide-Mouth Round Bottles without Cap


Ideal for general lab use with solids and powders. Fisherbrand™ Natural HDPE Wide Mouth Round Bottles without Cap features wide mouth that facilitates easy mixing, handling, and transfer of contents.

Manufacturer: fisherbrand™  ALP263548

 View more versions of this product

Catalog No. 02-912-110A

  • / Case of 180 Each
 

Description & Specifications

Specifications

Type Wide Mouth Round Bottle
Mouth Wide
Neck Finish 53-400
Shape Round
Color Natural
Capacity (Metric) 500mL
Quantity 180/Cs.
Material HDPE
Capacity (English) 16 oz.

  • HDPE (high-density polyethylene) bottles provides moisture barrier, are translucent and impact resistant
  • For high-speed filling, demanding pharmaceutical specifications and rough handling of interstate shipping