Please login to your online account to display your discounted pricing

Fisherbrand™ Natural HDPE Narrow-Mouth Cylinder Bottles with White Polypropylene PE Foam Lined Cap


Ideal for handling liquid samples in the lab. Fisherbrand™ Natural HDPE Narrow-Mouth Cylinder Bottles with Polypropylene PE Foam Lined Cap are translucent and impact resistant.

Manufacturer: fisherbrand™  ALP263457

 View more versions of this product

Polypropylene PE Foam lined cap

Catalog No. 02-911-981A

  • / Case of 48 Each
 

Description & Specifications

Specifications

Closure Color White
Type Cylinder Bottle
Neck Finish 24-410
Liner Material PE Foam
Closure Type Screw
Shape Cylindrical
Mouth Narrow
Color Natural
Capacity (English) 8 oz.
Quantity 48/Cs.
Closure Material Polypropylene
Capacity (Metric) 240mL
Material HDPE

Natural HDPE Narrow-Mouth Cylinder Bottles

  • Shoulder style allows to pour small quantities without spilling
  • Ideal for high-speed filling, demanding pharmaceutical specifications and the rough handling of interstate shipping
Polypropylene PE Foam/PTFE Lined Caps
  • Offers good impact strength, durability, thermal resistance, and pliability
  • Autoclavable
  • Liners consist of 3 plys: a low density foam core tightly sandwiched between two layers of polyethylene (LDPE)
  • Liners are very resilient and have strong resistance to chemicals and moisture and help keep bottle or jar contents free of odor and taste interference